HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576431
- Mfr # PMH170-9-500SS-HC-V
- Zoro # G322480075
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240T500B, FILTREC DLD240T500V, MAIN FILTER MF0060616, MAIN FILTER MF0576431, WIX D51B500TV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
500
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-500SS-HC-V
- Zoro #
- G322480075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTREC DLD240T500B, FILTREC DLD240T500V, MAIN FILTER MF0060616, MAIN FILTER MF0576431, WIX D51B500TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.