Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576453
- Mfr # PMH600-14-80SS-HC-V
- Zoro # G822555716
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600T80B, FILTREC DLD600T80V, MAIN FILTER MF0060726, MAIN FILTER MF0576453, WIX D54B80TV
Filter Media
304 SS WIRE
Height
13.66
Micron Rating
80
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-80SS-HC-V
- Zoro #
- G822555716
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600T80B, FILTREC DLD600T80V, MAIN FILTER MF0060726, MAIN FILTER MF0576453, WIX D54B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.