HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576465
- Mfr # PMH600-20-80SS-HC-V
- Zoro # G822554726
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900T80B, FILTREC DLD900T80V, HY-PRO HP59HL1974WB, HY-PRO HP59HL1974WV, INTERNORMEN 304649, INTERNORMEN 01E90080GHREP, INTERNORMEN 01E90080GHREV, MAIN FILTER MF0060803, MAIN FILTER MF0576465, WIX D56B80TV
Filter Media
304 SS WIRE
Height
19.45
Micron Rating
80
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-80SS-HC-V
- Zoro #
- G822554726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- FILTREC DLD900T80B, FILTREC DLD900T80V, HY-PRO HP59HL1974WB, HY-PRO HP59HL1974WV, INTERNORMEN 304649, INTERNORMEN 01E90080GHREP, INTERNORMEN 01E90080GHREV, MAIN FILTER MF0060803, MAIN FILTER MF0576465, WIX D56B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- OD Top
- 3.03
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.