HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576467
- Mfr # PMH60-7-500SS-V
- Zoro # G522475727
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
FILTREC DLD90B500B, FILTREC DLD90B500V, MAIN FILTER MF0060813, MAIN FILTER MF0576467, WIX D57B500BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
500
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-500SS-V
- Zoro #
- G522475727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B500B, FILTREC DLD90B500V, MAIN FILTER MF0060813, MAIN FILTER MF0576467, WIX D57B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.