Shop NATIONAL FILTERS
See all product information
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576469
Mfr # PMH60-7-500SS-HC-V
Zoro # G922477390
product price:Â $46.55
/eaKey Features
Replaces OEM Part
FILTREC DLD90T500B, FILTREC DLD90T500V, MAIN FILTER MF0060845, MAIN FILTER MF0576469, WIX D57B500TV
Height
6.85
Micron Rating
500
ID Top
0.87
OD Bottom
1.75
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMH60-7-500SS-HC-V
Zoro #
G922477390
UPC #
-
Country of Origin
United States
Dimensions
Height
6.85
Details
Replaces OEM Part
FILTREC DLD90T500B, FILTREC DLD90T500V, MAIN FILTER MF0060845, MAIN FILTER MF0576469, WIX D57B500TV
Micron Rating
500
ID Top
0.87
OD Bottom
1.75
Filter Media
304 SS WIRE
Collapse Pressure
3045
OD Top
1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.