Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576472
- Mfr # PMH8515-10-300SS
- Zoro # G522522636
product price:Â
$
87.59
/ea
Key Features
Replaces OEM Part
DOMANGE CD310MP300, FILTREC DMD0030B300B, MAIN FILTER MF0576472, WIX D62B300BB
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
300
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-300SS
- Zoro #
- G522522636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.04
Details
- Replaces OEM Part
- DOMANGE CD310MP300, FILTREC DMD0030B300B, MAIN FILTER MF0576472, WIX D62B300BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 300
- OD Top
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32