HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576484
- Mfr # PMH125-3-6G-HC-V
- Zoro # G022497762
product price:Â
$
54.25
/ea
Key Features
Replaces OEM Part
FILTREC DMD125F05B, FILTREC DMD125F05V, HY-PRO HP125HL36MB, HY-PRO HP125HL36MV, MAIN FILTER MF0576484, MAIN FILTER MF0576485, WIX D70B05FV
Filter Media
MICROGLASS
Height
3.43
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-6G-HC-V
- Zoro #
- G022497762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.43
Details
- Replaces OEM Part
- FILTREC DMD125F05B, FILTREC DMD125F05V, HY-PRO HP125HL36MB, HY-PRO HP125HL36MV, MAIN FILTER MF0576484, MAIN FILTER MF0576485, WIX D70B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 1.63
- ID Top
- 0.9
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.