Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576491
- Mfr # PMH126-4-6G-HC-V
- Zoro # G422504923
product price:Â
$
71.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD126F05B, FILTREC DMD126F05V, HY-PRO HP126HL46MB, HY-PRO HP126HL46MV, HY-PRO HP4A3L46MB, HY-PRO HP4A3L46MV, HY-PRO HPE3HL46MB, HY-PRO HPE3HL46MV, MAIN FILTER MF0576490, MAIN FILTER MF0576491, WIX D71B05FV
Filter Media
MICROGLASS
Height
4.45
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-6G-HC-V
- Zoro #
- G422504923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- FILTREC DMD126F05B, FILTREC DMD126F05V, HY-PRO HP126HL46MB, HY-PRO HP126HL46MV, HY-PRO HP4A3L46MB, HY-PRO HP4A3L46MV, HY-PRO HPE3HL46MB, HY-PRO HPE3HL46MV, MAIN FILTER MF0576490, MAIN FILTER MF0576491, WIX D71B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.