Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576542
- Mfr # PEP20004-3-20G-HC-V
- Zoro # G122523880
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004H20SLC000P, EPPENSTEINER 20004H20XLC000P, FILTREC DVD20004F20B, FILTREC DVD20004F20V, HY-PRO HP43HL325MB, HY-PRO HP43HL325MV, HY-PRO HP43HL33MB, HY-PRO HP43HL33MV, MAIN FILTER MF0576542, MAIN FILTER MF0576543, REXROTH 20004H20SLC000M, RE
Filter Media
MICROGLASS
Height
3.27
Micron Rating
20
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-3-20G-HC-V
- Zoro #
- G122523880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- EPPENSTEINER 20004H20SLC000P, EPPENSTEINER 20004H20XLC000P, FILTREC DVD20004F20B, FILTREC DVD20004F20V, HY-PRO HP43HL325MB, HY-PRO HP43HL325MV, HY-PRO HP43HL33MB, HY-PRO HP43HL33MV, MAIN FILTER MF0576542, MAIN FILTER MF0576543, REXROTH 20004H20SLC000M, RE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.