Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576573
- Mfr # PEP20004-4-40SS-V
- Zoro # G522473501
product price:Â
$
73.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005G40A000P, FILTREC DVD20005B40B, FILTREC DVD20005B40V, HY-PRO HP43NL440WB, HY-PRO HP43NL440WV, MAIN FILTER MF0576572, MAIN FILTER MF0576573, REXROTH 20005G40A000M, REXROTH 20005G40A000V, WIX D19A40BV
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
40
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-40SS-V
- Zoro #
- G522473501
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005G40A000P, FILTREC DVD20005B40B, FILTREC DVD20005B40V, HY-PRO HP43NL440WB, HY-PRO HP43NL440WV, MAIN FILTER MF0576572, MAIN FILTER MF0576573, REXROTH 20005G40A000M, REXROTH 20005G40A000V, WIX D19A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.77
- ID Top
- 0.95
- OD Top
- 1.77
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.