HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576588
- Mfr # PEP20004-4-5G-HC-V
- Zoro # G622520105
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20005H6SLC000P, EPPENSTEINER 20005H6XLC000P, FILTREC DVD20005F05B, FILTREC DVD20005F05V, HY-PRO HP43HL46MB, HY-PRO HP43HL46MV, MAIN FILTER MF0576588, MAIN FILTER MF0576589, REXROTH 20005H6SLC000M, REXROTH 20005H6SLC000V, REXROTH 20005H6XLC000
Filter Media
MICROGLASS
Height
3.86
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-5G-HC-V
- Zoro #
- G622520105
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005H6SLC000P, EPPENSTEINER 20005H6XLC000P, FILTREC DVD20005F05B, FILTREC DVD20005F05V, HY-PRO HP43HL46MB, HY-PRO HP43HL46MV, MAIN FILTER MF0576588, MAIN FILTER MF0576589, REXROTH 20005H6SLC000M, REXROTH 20005H6SLC000V, REXROTH 20005H6XLC000
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.