HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576597
- Mfr # PEP20004-4-10P-V
- Zoro # G322477280
product price:Â
$
22.15
/ea
Sold in multiples of 2 for
$44.30
Key Features
Replaces OEM Part
EPPENSTEINER 20005P10A000P, FILTREC DVD20005K10B, FILTREC DVD20005K10V, MAIN FILTER MF0576596, MAIN FILTER MF0576597, REXROTH 20005P10A000M, REXROTH 20005P10A000V, WIX D19A10KV
Filter Media
PAPER
Height
3.86
Micron Rating
10
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-10P-V
- Zoro #
- G322477280
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005P10A000P, FILTREC DVD20005K10B, FILTREC DVD20005K10V, MAIN FILTER MF0576596, MAIN FILTER MF0576597, REXROTH 20005P10A000M, REXROTH 20005P10A000V, WIX D19A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 0.95
- OD Top
- 1.77
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.