Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576630
Mfr # PEP20004-6-5G-V
Zoro # G122553177
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008H6SLA000P, EPPENSTEINER 20008H6XLA000P, FILTREC DVD20008E05B, FILTREC DVD20008E05V, HY-PRO HP43NL66MB, HY-PRO HP43NL66MV, MAIN FILTER MF0576630, MAIN FILTER MF0576631, REXROTH 20008H6SLA000M, REXROTH 20008H6SLA000V, REXROTH 20008H6XLA000
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-5G-V
- Zoro #
- G122553177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008H6SLA000P, EPPENSTEINER 20008H6XLA000P, FILTREC DVD20008E05B, FILTREC DVD20008E05V, HY-PRO HP43NL66MB, HY-PRO HP43NL66MV, MAIN FILTER MF0576630, MAIN FILTER MF0576631, REXROTH 20008H6SLA000M, REXROTH 20008H6SLA000V, REXROTH 20008H6XLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.95
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- OD Top
- 1.77