Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576634
- Mfr # PEP20004-6-20G-V
- Zoro # G022488623
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008H20SLA000P, EPPENSTEINER 20008H20XLA000P, FILTREC DVD20008E20B, FILTREC DVD20008E20V, HY-PRO HP43NL625MB, HY-PRO HP43NL625MV, MAIN FILTER MF0576634, MAIN FILTER MF0576635, REXROTH 20008H20SLA000M, REXROTH 20008H20SLA000V, REXROTH 20008H2
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-20G-V
- Zoro #
- G022488623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20008H20SLA000P, EPPENSTEINER 20008H20XLA000P, FILTREC DVD20008E20B, FILTREC DVD20008E20V, HY-PRO HP43NL625MB, HY-PRO HP43NL625MV, MAIN FILTER MF0576634, MAIN FILTER MF0576635, REXROTH 20008H20SLA000M, REXROTH 20008H20SLA000V, REXROTH 20008H2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/20
- ID Top
- 0.95
- OD Top
- 1.77
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.