Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576681
- Mfr # PEP20004-10-5G-V
- Zoro # G122524641
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013H6SLA000P, EPPENSTEINER 20013H6XLA000P, FILTREC DVD20013E05B, FILTREC DVD20013E05V, HY-PRO HP43NL106MB, HY-PRO HP43NL106MV, MAIN FILTER MF0576680, MAIN FILTER MF0576681, REXROTH 20013H6SLA000M, REXROTH 20013H6SLA000V, REXROTH 20013H6XLA0
Filter Media
MICROGLASS
Height
9.72
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-5G-V
- Zoro #
- G122524641
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013H6SLA000P, EPPENSTEINER 20013H6XLA000P, FILTREC DVD20013E05B, FILTREC DVD20013E05V, HY-PRO HP43NL106MB, HY-PRO HP43NL106MV, MAIN FILTER MF0576680, MAIN FILTER MF0576681, REXROTH 20013H6SLA000M, REXROTH 20013H6SLA000V, REXROTH 20013H6XLA0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.