HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576692
- Mfr # PEP20004-10-20G-HC-V
- Zoro # G722558251
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013H20SLC000P, EPPENSTEINER 20013H20SLC000V, EPPENSTEINER 20013H20XLC000P, EPPENSTEINER 20013H20XLC000V, FILTREC DVD20013F20B, FILTREC DVD20013F20V, HY-PRO HP43HL1025MB, HY-PRO HP43HL1025MV, MAIN FILTER MF0576692, MAIN FILTER MF0576693, REX
Filter Media
MICROGLASS
Height
9.72
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-20G-HC-V
- Zoro #
- G722558251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013H20SLC000P, EPPENSTEINER 20013H20SLC000V, EPPENSTEINER 20013H20XLC000P, EPPENSTEINER 20013H20XLC000V, FILTREC DVD20013F20B, FILTREC DVD20013F20V, HY-PRO HP43HL1025MB, HY-PRO HP43HL1025MV, MAIN FILTER MF0576692, MAIN FILTER MF0576693, REX
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- ID Top
- 0.95
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.