Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576726
- Mfr # PEP20015-7-80SS-V
- Zoro # G022478938
product price:Â
$
61.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015G80A000P, FILTREC DVD20015B80B, FILTREC DVD20015B80V, MAIN FILTER MF0576726, MAIN FILTER MF0576727, REXROTH 20015G80A000M, REXROTH 20015G80A000V, WIX D22A80BV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
80
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-80SS-V
- Zoro #
- G022478938
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015G80A000P, FILTREC DVD20015B80B, FILTREC DVD20015B80V, MAIN FILTER MF0576726, MAIN FILTER MF0576727, REXROTH 20015G80A000M, REXROTH 20015G80A000V, WIX D22A80BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.