HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576745
- Mfr # PEP20015-7-5P-V
- Zoro # G822464049
product price:Â
$
44.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015P5A000P, FILTREC DVD20015K05B, FILTREC DVD20015K05V, MAIN FILTER MF0576744, MAIN FILTER MF0576745, REXROTH 20015P5A000M, REXROTH 20015P5A000V, WIX D22A05KV
Filter Media
PAPER
Height
6.89
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-5P-V
- Zoro #
- G822464049
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015P5A000P, FILTREC DVD20015K05B, FILTREC DVD20015K05V, MAIN FILTER MF0576744, MAIN FILTER MF0576745, REXROTH 20015P5A000M, REXROTH 20015P5A000V, WIX D22A05KV
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 2/5/2026
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.