HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576789
- Mfr # PEP20015-9-5G-HC-V
- Zoro # G122548920
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018H6SLC000P, EPPENSTEINER 20018H6XLC000P, FILTREC DVD20018F05B, FILTREC DVD20018F05V, MAIN FILTER MF0576788, MAIN FILTER MF0576789, REXROTH 20018H6SLC000M, REXROTH 20018H6SLC000V, REXROTH 20018H6XLC000M, REXROTH 20018H6XLC000V, WIX D23A05F
Filter Media
MICROGLASS
Height
8.86
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-5G-HC-V
- Zoro #
- G122548920
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018H6SLC000P, EPPENSTEINER 20018H6XLC000P, FILTREC DVD20018F05B, FILTREC DVD20018F05V, MAIN FILTER MF0576788, MAIN FILTER MF0576789, REXROTH 20018H6SLC000M, REXROTH 20018H6SLC000V, REXROTH 20018H6XLC000M, REXROTH 20018H6XLC000V, WIX D23A05F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 1.35
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.