HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576848
- Mfr # PEP20020-6-20P-V
- Zoro # G522475000
product price:Â
$
47.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
Filter Media
PAPER
Height
6.18
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-20P-V
- Zoro #
- G522475000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.15
- ID Top
- 1.66
- OD Bottom
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.