HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576897
- Mfr # PEP20020-10-10P-V
- Zoro # G022507331
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
DONALDSON P562997, EPPENSTEINER 20030P10A000P, FILTREC DVD20030K10B, FILTREC DVD20030K10V, MAIN FILTER MF0576896, MAIN FILTER MF0576897, REXROTH 20030P10A000M, REXROTH 20030P10A000V, SWIFT SF67DN1012UM, SWIFT SF67DN1012UMV, WIX D25A10KV
Filter Media
PAPER
Height
9.76
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-10P-V
- Zoro #
- G022507331
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562997, EPPENSTEINER 20030P10A000P, FILTREC DVD20030K10B, FILTREC DVD20030K10V, MAIN FILTER MF0576896, MAIN FILTER MF0576897, REXROTH 20030P10A000M, REXROTH 20030P10A000V, SWIFT SF67DN1012UM, SWIFT SF67DN1012UMV, WIX D25A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.15
- ID Top
- 1.66
- OD Bottom
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.