HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576908
- Mfr # PEP20020-10-60SS-HC-V
- Zoro # G622511905
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G60C000P, FILTREC DVD20030W60B, FILTREC DVD20030W60V, MAIN FILTER MF0576908, MAIN FILTER MF0576909, REXROTH 20030G60C000M, REXROTH 20030G60C000V, WIX D25A60WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
60
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-60SS-HC-V
- Zoro #
- G622511905
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030G60C000P, FILTREC DVD20030W60B, FILTREC DVD20030W60V, MAIN FILTER MF0576908, MAIN FILTER MF0576909, REXROTH 20030G60C000M, REXROTH 20030G60C000V, WIX D25A60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.07
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.66
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.