Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576943
- Mfr # PEP20020-16-20G-HC-V
- Zoro # G322511939
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045H20SLC000P, EPPENSTEINER 20045H20XLC000P, FILTREC DVD20045F20B, FILTREC DVD20045F20V, HY-PRO HP67HL1525MB, HY-PRO HP67HL1525MV, MAIN FILTER MF0576942, MAIN FILTER MF0576943, REXROTH 20045H20SLC000M, REXROTH 20045H20SLC000V, REXROTH 20045
Filter Media
MICROGLASS
Height
15.67
Micron Rating
20
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-20G-HC-V
- Zoro #
- G322511939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.67
Details
- Replaces OEM Part
- EPPENSTEINER 20045H20SLC000P, EPPENSTEINER 20045H20XLC000P, FILTREC DVD20045F20B, FILTREC DVD20045F20V, HY-PRO HP67HL1525MB, HY-PRO HP67HL1525MV, MAIN FILTER MF0576942, MAIN FILTER MF0576943, REXROTH 20045H20SLC000M, REXROTH 20045H20SLC000V, REXROTH 20045
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.07
- Beta Ratio 1
- 200/20
- ID Top
- 1.66
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.