HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576949
- Mfr # PEP20020-16-20P-V
- Zoro # G722525093
product price:Â
$
56.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20045P25A000P, FILTREC DVD20045K20B, FILTREC DVD20045K20V, MAIN FILTER MF0576948, MAIN FILTER MF0576949, REXROTH 20045P25A000M, REXROTH 20045P25A000V, WIX D26A20KV
Filter Media
PAPER
Height
15.63
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-20P-V
- Zoro #
- G722525093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- EPPENSTEINER 20045P25A000P, FILTREC DVD20045K20B, FILTREC DVD20045K20V, MAIN FILTER MF0576948, MAIN FILTER MF0576949, REXROTH 20045P25A000M, REXROTH 20045P25A000V, WIX D26A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.15
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.