Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576962
- Mfr # PEP20095-16-3G-HC-V
- Zoro # G022557664
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20095H3SLC000P, EPPENSTEINER 20095H3XLB000P, FILTREC DVD20095F03B, FILTREC DVD20095F03V, MAIN FILTER MF0576962, MAIN FILTER MF0576963, REXROTH 20095H3SLC000M, REXROTH 20095H3SLC000V, REXROTH 20095H3XLB000M, REXROTH 20095H3XLB000V, WIX D27A03F
Filter Media
MICROGLASS
Height
15.75
Micron Rating
3
ID Top
2.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20095-16-3G-HC-V
- Zoro #
- G022557664
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20095H3SLC000P, EPPENSTEINER 20095H3XLB000P, FILTREC DVD20095F03B, FILTREC DVD20095F03V, MAIN FILTER MF0576962, MAIN FILTER MF0576963, REXROTH 20095H3SLC000M, REXROTH 20095H3SLC000V, REXROTH 20095H3XLB000M, REXROTH 20095H3XLB000V, WIX D27A03F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 2.49
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.94
- OD Top
- 3.94
Dimensions
- Height
- 15.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.