HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576965
- Mfr # PEP20095-16-5G-HC-V
- Zoro # G022520378
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20095H6SLC000P, EPPENSTEINER 20095H6XLC000P, FILTREC DVD20095F05B, FILTREC DVD20095F05V, MAIN FILTER MF0576964, MAIN FILTER MF0576965, REXROTH 20095H6SLC000M, REXROTH 20095H6SLC000V, REXROTH 20095H6XLC000M, REXROTH 20095H6XLC000V, WIX D27A05F
Filter Media
MICROGLASS
Height
15.75
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20095-16-5G-HC-V
- Zoro #
- G022520378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- EPPENSTEINER 20095H6SLC000P, EPPENSTEINER 20095H6XLC000P, FILTREC DVD20095F05B, FILTREC DVD20095F05V, MAIN FILTER MF0576964, MAIN FILTER MF0576965, REXROTH 20095H6SLC000M, REXROTH 20095H6SLC000V, REXROTH 20095H6XLC000M, REXROTH 20095H6XLC000V, WIX D27A05F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.94
- Collapse Pressure
- 3045
- OD Bottom
- 3.94
- ID Top
- 2.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.