HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576976
- Mfr # PEP2140-6-250SS-V
- Zoro # G122496009
product price:Â
$
68.15
/ea
Key Features
Replaces OEM Part
FILTREC DVD2140B250B, FILTREC DVD2140B250V, HY-PRO HP57NL6250WB, MAIN FILTER MF0061605, MAIN FILTER MF0576976, WIX D85B250BV
Filter Media
304 SS WIRE
Height
5.98
Micron Rating
250
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-250SS-V
- Zoro #
- G122496009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.98
Details
- Replaces OEM Part
- FILTREC DVD2140B250B, FILTREC DVD2140B250V, HY-PRO HP57NL6250WB, MAIN FILTER MF0061605, MAIN FILTER MF0576976, WIX D85B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- OD Top
- 2.91
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.