HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0578589
- Mfr # PEP20040-4-100SS-V
- Zoro # G022498868
product price:Â
$
39.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040G100A000P, FILTREC XD040T100A, FILTREC XD040T100AV, HY-PRO HP06DNL5100WSB, HY-PRO HP06DNL5100WSV, MAHLE 79703802, MAHLE PI38004DN, MAHLE PI38004DNDRG100, MAIN FILTER MF0066387, MAIN FILTER MF0578589, REXROTH 20040G100A000M, REXROTH 20040
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
100
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-100SS-V
- Zoro #
- G022498868
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040G100A000P, FILTREC XD040T100A, FILTREC XD040T100AV, HY-PRO HP06DNL5100WSB, HY-PRO HP06DNL5100WSV, MAHLE 79703802, MAHLE PI38004DN, MAHLE PI38004DNDRG100, MAIN FILTER MF0066387, MAIN FILTER MF0578589, REXROTH 20040G100A000M, REXROTH 20040
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 305
- OD Bottom
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.