Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0578649
- Mfr # PEP21000-16-5G-HC-V
- Zoro # G622555411
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H6SLB000P, EPPENSTEINER 20630H6XLB000P, FILTREC XD630G06B, FILTREC XD630G06BV, HYDAC/HYCON 0630DN006BHHC, HYDAC/HYCON 0630DN006BHHCV, HY-PRO HP77HL166MB, HY-PRO HP77HL166MV, MAHLE PI72063DN, MAHLE PI72063DNPSVST6, MAIN FILTER MF0066481,
Filter Media
MICROGLASS
Height
15.75
Micron Rating
5
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-5G-HC-V
- Zoro #
- G622555411
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630H6SLB000P, EPPENSTEINER 20630H6XLB000P, FILTREC XD630G06B, FILTREC XD630G06BV, HYDAC/HYCON 0630DN006BHHC, HYDAC/HYCON 0630DN006BHHCV, HY-PRO HP77HL166MB, HY-PRO HP77HL166MV, MAHLE PI72063DN, MAHLE PI72063DNPSVST6, MAIN FILTER MF0066481,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.94
- ID Top
- 2.37
- Collapse Pressure
- 3045
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 15.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.