Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0579367
- Mfr # PMH30510-4-100SS-V
- Zoro # G922461115
product price:Â
$
31.15
/ea
Sold in multiples of 2 for
$62.30
Key Features
Replaces OEM Part
FILTREC D810T100RA, FILTREC D810T100RAV, HY-PRO HPQ98012100WB, HY-PRO HPQ98012100WV, MAIN FILTER MF0579366, MAIN FILTER MF0579367
Height
4.09
Micron Rating
100
OD Top
1.78
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-100SS-V
- Zoro #
- G922461115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- FILTREC D810T100RA, FILTREC D810T100RAV, HY-PRO HPQ98012100WB, HY-PRO HPQ98012100WV, MAIN FILTER MF0579366, MAIN FILTER MF0579367
- Micron Rating
- 100
- OD Top
- 1.78
- Collapse Pressure
- 305
- OD Bottom
- 1.78
- Filter Media
- 304 SS WIRE
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.