Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0579384
- Mfr # PAR308-7-60SS-V
- Zoro # G722507709
product price:Â
$
41.95
/ea
Key Features
Replaces OEM Part
ARGO S3081700, FILTREC D840T60A, FILTREC D840T60AV, HY-PRO HP32NL760WB, HY-PRO HP32NL760WV, LIEBHERR 10115197, MAIN FILTER MF0059951, MAIN FILTER MF0579384, WIX D10A10TAV
Filter Media
304 SS WIRE
Height
6.69
Micron Rating
60
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-60SS-V
- Zoro #
- G722507709
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S3081700, FILTREC D840T60A, FILTREC D840T60AV, HY-PRO HP32NL760WB, HY-PRO HP32NL760WV, LIEBHERR 10115197, MAIN FILTER MF0059951, MAIN FILTER MF0579384, WIX D10A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- OD Top
- 3.15
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.