Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594264
- Mfr # PPL219-4-6G-V
- Zoro # G922502061
product price:Â
$
61.15
/ea
Key Features
Replaces OEM Part
DONALDSON P573087, MAIN FILTER MF0594264, PALL UE219AN04H, PALL UE219AN04Z, QUALITY FILTRATION QH219A06V04ST
Height
4.79
Micron Rating
5
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-4-6G-V
- Zoro #
- G922502061
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573087, MAIN FILTER MF0594264, PALL UE219AN04H, PALL UE219AN04Z, QUALITY FILTRATION QH219A06V04ST
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Filter Media
- MICROGLASS
- ID Top
- 1.11
- OD Bottom
- 2.12
- Collapse Pressure
- 150
- OD Top
- 2.12
Dimensions
- Height
- 4.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.