HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594333
- Mfr # PPL319-13-3G-V
- Zoro # G322521501
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573111, MAIN FILTER MF0594333, PALL UE319AP13H, PALL UE319AP13Z, QUALITY FILTRATION QH319A03V13ST
Filter Media
MICROGLASS
Height
14.1
Micron Rating
3
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL319-13-3G-V
- Zoro #
- G322521501
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.1
Details
- Replaces OEM Part
- DONALDSON P573111, MAIN FILTER MF0594333, PALL UE319AP13H, PALL UE319AP13Z, QUALITY FILTRATION QH319A03V13ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 150
- ID Top
- 2.03
- OD Top
- 3.11
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.