Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594351
- Mfr # PPL319-20-25G-V
- Zoro # G422540242
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573119, MAIN FILTER MF0594351, PALL UE319AT20H, PALL UE319AT20Z, QUALITY FILTRATION QH319A25V20ST, WIX W05B520
Filter Media
MICROGLASS
Height
20.8
Micron Rating
20
OD Top
3.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-20-25G-V
- Zoro #
- G422540242
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573119, MAIN FILTER MF0594351, PALL UE319AT20H, PALL UE319AT20Z, QUALITY FILTRATION QH319A25V20ST, WIX W05B520
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.11
- ID Top
- 2.03
- OD Bottom
- 3.12
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/18.2
Dimensions
- Height
- 20.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.