Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0594358
- Mfr # PPL319-40-1G-V
- Zoro # G522549664
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573120, MAIN FILTER MF0594358, PALL UE319AZ40H, PALL UE319AZ40Z, QUALITY FILTRATION QH319A01V40ST
Filter Media
MICROGLASS
Height
40.05
Micron Rating
1
ID Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-40-1G-V
- Zoro #
- G522549664
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573120, MAIN FILTER MF0594358, PALL UE319AZ40H, PALL UE319AZ40Z, QUALITY FILTRATION QH319A01V40ST
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 2.03
- OD Bottom
- 3.12
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/1
- OD Top
- 3.11