Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MANN & HUMMEL 6230153695
- Mfr # PFC447-3-100SS-HC-V
- Zoro # G522527341
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WT1668, MAIN FILTER MF0509473, MANN & HUMMEL 6230153695, WIX W03AT1668
Filter Media
304 SS WIRE
Height
2.8
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC447-3-100SS-HC-V
- Zoro #
- G522527341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.8
Details
- Replaces OEM Part
- FILTREC WT1668, MAIN FILTER MF0509473, MANN & HUMMEL 6230153695, WIX W03AT1668
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- ID Top
- 0.99
- OD Bottom
- 2.24
- OD Top
- 2.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.