Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MANN & HUMMEL HD58
- Mfr # PMH126-4-25G-HC-V
- Zoro # G622506093
product price:Â
$
68.85
/ea
Key Features
Replaces OEM Part
DIGOMA DGMH20LL, EPPENSTEINER 1314P1H20SLC000P, EPPENSTEINER 1314P1H20XLC000P, EPPENSTEINER 1840H20SLC000P, EPPENSTEINER 1840H20XLC000P, FILTER-X XH02522, FILTREC DMD126F20B, FILTREC DMD126F20V, HY-PRO HP126HL425MB, HY-PRO HP126HL425MV, HY-PRO HP4A3L425MB
Filter Media
MICROGLASS
Height
4.45
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-25G-HC-V
- Zoro #
- G622506093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- DIGOMA DGMH20LL, EPPENSTEINER 1314P1H20SLC000P, EPPENSTEINER 1314P1H20XLC000P, EPPENSTEINER 1840H20SLC000P, EPPENSTEINER 1840H20XLC000P, FILTER-X XH02522, FILTREC DMD126F20B, FILTREC DMD126F20V, HY-PRO HP126HL425MB, HY-PRO HP126HL425MV, HY-PRO HP4A3L425MB
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.01
- Beta Ratio 1
- 200/20
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.