Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MINE MASTER DFM232E1045030
- Mfr # PMH170-16-10G-V
- Zoro # G522490515
product price:Â
$
99.79
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP I450DN2010, FILTREC DLD450E10B, FILTREC DLD450E10V, HY-PRO HP28NL1610MB, HY-PRO HP28NL1610MV, HY-PRO HP28NL1616MB, HY-PRO HP28NL1616MV, INTERNORMEN 300255, INTERNORMEN 01E45010VG30EP, INTERNORMEN 01E45010VG30EV, JURA FILTRATION SH65112, M
Filter Media
MICROGLASS
Height
16.3
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-10G-V
- Zoro #
- G522490515
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP I450DN2010, FILTREC DLD450E10B, FILTREC DLD450E10V, HY-PRO HP28NL1610MB, HY-PRO HP28NL1610MV, HY-PRO HP28NL1616MB, HY-PRO HP28NL1616MV, INTERNORMEN 300255, INTERNORMEN 01E45010VG30EP, INTERNORMEN 01E45010VG30EV, JURA FILTRATION SH65112, M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.