HYDRAULIC FILTER - PRESSURE LINE FOR MOOG A37011
- Mfr # PPL9800-8-10G-V
- Zoro # G822512603
product price:Â
$
25.95
/ea
Sold in multiples of 2 for
$51.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL8610, BALDWIN H8113, BALDWIN H9113, BEHRINGER BE9800812A, BUSSE HE178, CATERPILLAR 3I1529, DONALDSON 47352, DONALDSON DT9800814UM, DONALDSON P169449, DONALDSON P566399, DUPLOMATIC FPMEF10L10N, DUPLOMATIC FPMEF10L10V, EFFER 8919333, EPPENSTEIN
Filter Media
MICROGLASS
Height
8.21
Micron Rating
10
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-10G-V
- Zoro #
- G822512603
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8610, BALDWIN H8113, BALDWIN H9113, BEHRINGER BE9800812A, BUSSE HE178, CATERPILLAR 3I1529, DONALDSON 47352, DONALDSON DT9800814UM, DONALDSON P169449, DONALDSON P566399, DUPLOMATIC FPMEF10L10N, DUPLOMATIC FPMEF10L10V, EFFER 8919333, EPPENSTEIN
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.98
- Beta Ratio 1
- 200/13
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.