HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2101A03ANP01
- Mfr # PSH3201-9.43-3G-V
- Zoro # G922554398
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 394774, MP FILTRI CU2101A03AN, MP FILTRI CU2101A03ANP01, MP FILTRI CU2101A03VN, MP FILTRI CU2101A03VNP01
Height
9.43
Micron Rating
3
OD Bottom
3.16
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9.43-3G-V
- Zoro #
- G922554398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.43
Details
- Replaces OEM Part
- FILTER-MART 394774, MP FILTRI CU2101A03AN, MP FILTRI CU2101A03ANP01, MP FILTRI CU2101A03VN, MP FILTRI CU2101A03VNP01
- Micron Rating
- 3
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- OD Top
- 3.16
- Beta Ratio 1
- 200/3
- Filter Media
- MICROGLASS
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.