Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2101M25VN
- Mfr # PSH3201-9.43-25SS-V
- Zoro # G122527734
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 061647, MP FILTRI CU2101M25AN, MP FILTRI CU2101M25ANP01, MP FILTRI CU2101M25VN, MP FILTRI CU2101M25VNP01
Filter Media
304 SS WIRE
Height
9.43
Micron Rating
25
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9.43-25SS-V
- Zoro #
- G122527734
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 061647, MP FILTRI CU2101M25AN, MP FILTRI CU2101M25ANP01, MP FILTRI CU2101M25VN, MP FILTRI CU2101M25VNP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.6
- OD Bottom
- 3.16
- OD Top
- 3.16
- Collapse Pressure
- 305
Dimensions
- Height
- 9.43
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.