HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2101P10VN
- Mfr # PSH3201-9.43-10P-V
- Zoro # G422552887
product price:Â
$
41.65
/ea
Key Features
Replaces OEM Part
MP FILTRI CU2101P10AN, MP FILTRI CU2101P10ANP01, MP FILTRI CU2101P10VN, MP FILTRI CU2101P10VNP01
Filter Media
PAPER
Height
9.43
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9.43-10P-V
- Zoro #
- G422552887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.43
Details
- Replaces OEM Part
- MP FILTRI CU2101P10AN, MP FILTRI CU2101P10ANP01, MP FILTRI CU2101P10VN, MP FILTRI CU2101P10VNP01
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.16
- OD Top
- 3.16
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.