HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102A06AN
- Mfr # PSH3201-14-6G-V
- Zoro # G622493454
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
FILTER-MART 053023, MP FILTRI CU2102A06AN, MP FILTRI CU2102A06ANP01, MP FILTRI CU2102A06VN, MP FILTRI CU2102A06VNP01
Filter Media
MICROGLASS
Height
14.5
Micron Rating
5
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-14-6G-V
- Zoro #
- G622493454
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053023, MP FILTRI CU2102A06AN, MP FILTRI CU2102A06ANP01, MP FILTRI CU2102A06VN, MP FILTRI CU2102A06VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.16
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.6
- Collapse Pressure
- 305
Dimensions
- Height
- 14.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.