HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102A10AN

  • Mfr # PSH3201-14-10G-V

  • Zoro # G922488143


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
ID Top
1.6
Height
14.5
Filter Media
MICROGLASS
OD Top
3.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-14-10G-V
Zoro #
G922488143
UPC #
-
Country of Origin
United States

Dimensions

Height
14.5

Details

Beta Ratio 1
200/13
ID Top
1.6
Filter Media
MICROGLASS
OD Top
3.16
Micron Rating
10
OD Bottom
3.16
Replaces OEM Part
FILTER-MART 053024, FILTER-MART 053957, MP FILTRI CU2102A10AN, MP FILTRI CU2102A10ANP01, MP FILTRI CU2102A10VN, MP FILTRI CU2102A10VNP01
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products