Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102M25AN
- Mfr # PSH3201-14-25SS-V
- Zoro # G922547611
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Height
14.5
Micron Rating
25
Collapse Pressure
305
Filter Media
304 SS WIRE
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-14-25SS-V
- Zoro #
- G922547611
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 25
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
- ID Top
- 1.6
- OD Bottom
- 3.16
- Replaces OEM Part
- MP FILTRI CU2102M25AN, MP FILTRI CU2102M25ANP01, MP FILTRI CU2102M25VN, MP FILTRI CU2102M25VNP01
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.