HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102M25VNP01
- Mfr # PSH3201-14-25SS-V
- Zoro # G022485042
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
MP FILTRI CU2102M25AN, MP FILTRI CU2102M25ANP01, MP FILTRI CU2102M25VN, MP FILTRI CU2102M25VNP01
Filter Media
304 SS WIRE
Height
14.5
Micron Rating
25
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-14-25SS-V
- Zoro #
- G022485042
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- MP FILTRI CU2102M25AN, MP FILTRI CU2102M25ANP01, MP FILTRI CU2102M25VN, MP FILTRI CU2102M25VNP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.16
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
Dimensions
- Height
- 14.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.