HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2102M500VN
- Mfr # PSH3201-14-500SS-V
- Zoro # G322483755
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
MP FILTRI CU2102M500AN, MP FILTRI CU2102M500VN
Filter Media
304 SS WIRE
Height
14.5
Micron Rating
500
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-14-500SS-V
- Zoro #
- G322483755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.5
Details
- Replaces OEM Part
- MP FILTRI CU2102M500AN, MP FILTRI CU2102M500VN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 3.16
- OD Top
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.