HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2103A03AN

  • Mfr # PSH3201-20.08-3G-V

  • Zoro # G222529614


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.16
OD Bottom
3.16
Replaces OEM Part
FILTER-MART 053412, MP FILTRI CU2103A03AN, MP FILTRI CU2103A03ANP01, MP FILTRI CU2103A03VN, MP FILTRI CU2103A03VNP01
ID Top
1.6
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-20.08-3G-V
Zoro #
G222529614
UPC #
-
Country of Origin
United States

Dimensions

Height
20.08

Details

OD Top
3.16
OD Bottom
3.16
Replaces OEM Part
FILTER-MART 053412, MP FILTRI CU2103A03AN, MP FILTRI CU2103A03ANP01, MP FILTRI CU2103A03VN, MP FILTRI CU2103A03VNP01
ID Top
1.6
Beta Ratio 1
200/3
Micron Rating
3
Filter Media
MICROGLASS
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.