HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2103A10VN
- Mfr # PSH3201-20.08-10G-V
- Zoro # G622551727
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 396179, MP FILTRI CU2103A10AN, MP FILTRI CU2103A10ANP01, MP FILTRI CU2103A10VN, MP FILTRI CU2103A10VNP01
Filter Media
MICROGLASS
Height
20.08
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20.08-10G-V
- Zoro #
- G622551727
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 396179, MP FILTRI CU2103A10AN, MP FILTRI CU2103A10ANP01, MP FILTRI CU2103A10VN, MP FILTRI CU2103A10VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/13
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.