HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI CU2103M500VNP01

  • Mfr # PSH3201-20.08-500SS-V

  • Zoro # G922548755


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
MP FILTRI CU2103M500AN, MP FILTRI CU2103M500ANP01, MP FILTRI CU2103M500VN, MP FILTRI CU2103M500VNP01
Height
20.08
Micron Rating
500
ID Top
1.6
OD Top
3.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-20.08-500SS-V
Zoro #
G922548755
UPC #
-
Country of Origin
United States

Dimensions

Height
20.08

Details

Replaces OEM Part
MP FILTRI CU2103M500AN, MP FILTRI CU2103M500ANP01, MP FILTRI CU2103M500VN, MP FILTRI CU2103M500VNP01
Micron Rating
500
ID Top
1.6
OD Top
3.16
Filter Media
304 SS WIRE
Collapse Pressure
305
OD Bottom
3.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.